X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss M10154DIV "Antica Ceramica" Table Lamp

Item: M10154DIV
Finish: Dappled Ivory
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 31-1/2"
Diameter 18"
Number of Bulbs 1
Bulb Type Medium
Lamp Type 3 Way Medium
Bulb(s) Included No
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Shade BeigeLinen
Shade Material Fabric
Shade Included Yes
Suitable Installation Dry
Voltage 120V
Construction Ceramic
Weight 12 lbs
Wire Length 72"