Feiss M10148DGY "Ceramica" Table Lamp
| Item: | M10148DGY |
| Finish: | Dover Grey |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $209.10
Details and Dimensions
| Height | 23-5/8" |
| Diameter | 14" |
| Number of Bulbs | 1 |
| Bulb Type | 3-Way Edison |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Shade | BeigeLinen |
| Shade Material | Fabric |
| Shade Included | Yes |
| Suitable Installation | Dry |
| Voltage | 120V |
| Construction | Ceramic |
| Weight | 11 lbs |
| Wire Length | 72" |


