X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Fanimation Fans FTF910AZ "Edgewood" Medium (42'' to 51'') Ceiling Fan

Item: FTF910AZ
Finish: Aged Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 13-3/5"
Width / Diameter 50"
Canopy Size 5'' Diameter
Number of Blades 5
Blade Span 50"
Blade Pitch 14°
Reversible Blades Yes
Blade Color (AZ) (OB) Dark Cherry, (WH) White. (BL) Black
Blade Material Wood
Blades Included Yes
Remote Control Included No
Wall Control Included No
Switch Type Pull Chain
Amperage .45 Amps
Air Flow 5570 CFM
Air Flow Efficiency 92 CFM / Watt
Revolutions Per Minute 183 RPM
Electrical Usage 61 Watts
Fan Motor Size 188mm x 15mm
Fan Motor Type AC
Fan Type Standard Mount
Reverse Air Flow Yes
Number Of Speeds 3
Suitable Installation Wet
Downrod Quantity 1
Downrod Length (1) 4-1/2
Wire Length 80"
Light Kit Not Included
Light Kit Adaptable Yes
Voltage 120V
Weight 18 lbs
Outdoor Fans Yes
Fan Installation Type Outdoor
Additional Information Compatible With Fansync