X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Fanimation Fans FTF900AZ "Edgewood Series" Medium (42'' to 51'') Ceiling Fan

Item: FTF900AZ
Finish: Aged Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 13-1/2"
Width / Diameter 50"
Number of Blades 5
Blades Included Yes
Fan Type Standard Mount
Voltage 120V
Energy Star Yes