Fanimation Fans FTF700WH "Edgewood Series" Large (52'' and Larger) Ceiling Fan
| Item: | FTF700WH |
| Finish: | White |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $229.96 (Pricing is for White)
Details and Dimensions
| Height | 14-3/5" |
| Width / Diameter | 60" |
| Number of Blades | 5 |
| Blade Span | 60" |
| Blade Pitch | 16° |
| Blade Color | Walnut / Light Walnut (SN & TS) or White / White Oak (WH) |
| Remote Control Included | No |
| Air Flow | 7893 CFM |
| Air Flow Efficiency | 96 CFM / Watt |
| Electrical Usage | 82 Watts |
| Fan Motor Size | 212mm x 25mm |
| Suitable Installation | Dry |
| Downrod Quantity | 1 |
| Downrod Length | (1) 4-1/2" |
| Wire Length | 80" |
| Weight | 29 lbs |
| Eco-Friendly | Energy Star |


