X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Fanimation Fans FOF110SN "Extraodinaire" Small (up to 38'') Ceiling Fan

Item: FOF110SN
Finish: Satin Nickel
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Height 15"
Width / Diameter 18"
Canopy Size 6-1/2
Blade Span 18"
Blade Color (BL) Black, (OB) Oiled Rubbed Bronze, (PW) Pewter, (SN) Satin Nickel
Blades Included Yes
Wall Control Included Yes
Fan Motor Size 82mm x 25mm
Fan Motor Type AC
Fan Type Standard Mount
Reverse Air Flow Yes
Number Of Speeds 3
Suitable Installation Damp
Downrod Quantity 1
Downrod Length (1) 6''
Wire Length 80"
Voltage 120V
Weight 15 lbs
Outdoor Fans Yes
Features Ceiling Slope Up To 50 Degrees
Includes CW110 Wall Control
Fan Installation Type Outdoor
Additional Information All Finishes Include Black Cage