X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Fanimation Fans FOF110PW "Extraodinaire" Small (up to 38'') Ceiling Fan

Item: FOF110PW
Finish: Pewter
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 15"
Width / Diameter 18"
Canopy Size 6-1/2
Blade Span 18"
Blade Color (BL) Black, (OB) Oiled Rubbed Bronze, (PW) Pewter, (SN) Satin Nickel
Blades Included Yes
Wall Control Included Yes
Fan Motor Size 82mm x 25mm
Fan Motor Type AC
Fan Type Standard Mount
Reverse Air Flow Yes
Number Of Speeds 3
Suitable Installation Damp
Downrod Quantity 1
Downrod Length (1) 6''
Wire Length 80"
Voltage 120V
Weight 15 lbs
Features Ceiling Slope Up To 50 Degrees
Includes CW110 Wall Control
Fan Installation Type Indoor
Additional Information All Finishes Include Black Cage