Back to Search Results
Ferguson.com Home
>
Ceiling Fans
>
Small (up to 38'') Ceiling Fans
> Fanimation Fans
>
FOF110OB
Fanimation Fans FOF110OB "Extraodinaire" Small (up to 38'') Ceiling Fan
| Item: | FOF110OB |
| Finish: | Oil Rubbed Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $399.00 (Pricing is for Oil Rubbed Bronze)
Details and Dimensions
| Height | 15" |
| Width / Diameter | 18" |
| Canopy Size | 6-1/2 |
| Fan Type | Orbital |
| Blade Span | 18" |
| Remote Control Included | No |
| Wall Control Included | Yes |
| Fan Motor Size | 82mm x 25mm |
| Reverse Air Flow | No |
| Number Of Speeds | 3 |
| Suitable Installation | Damp |
| Downrod Quantity | 1 |
| Downrod Length | 6'' x 1'' |
| Wire Length | 80" |
| Voltage | 120V |
| Weight | 15 lbs |
| Features | • Ceiling Slope Up To 50 Degrees • 360 Degrees Of Continuous Orbit • "Non Reversing, 3 Speed Rotary Switch" |
| Includes | CW110 Wall Control |
| Fan Installation Type | Indoor |
| Additional Information | Pewter Finish Can Not Be Used In Damp Locations All Finishes Include Black Cage |
| Length | 15" |
| Product Specifications |


