X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Fanimation Fans FHF6600BZ "Hubbardton Forge - Presidio" Large Fan (52'' to 59'')

Item: FHF6600BZ
Finish: Bronze / Coffee
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 22"
Width / Diameter 54"
Number of Blades 5
Blade Span 54"
Blade Pitch 15°
Blade Color "Coffee (BZ & MH), Slate (DS)"
Blades Included Yes
Remote Control Included Yes
Air Flow 5784 CFM
Air Flow Efficiency 81 CFM / Watt
Electrical Usage 72 Watts
Fan Motor Size 188mm x 25mm
Fan Type Standard Mount
Suitable Installation Dry
Downrod Quantity 1
Downrod Length (1) 6
Wire Length 80"
Light Kit Included
Number of Bulbs 3
Bulb Type Candelabra
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 120 W
Bulb(s) Included Yes
Voltage 120V
Weight 32 lbs