X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Fanimation Fans FHF6050BZ "Hubbardton Forge - Standard" Large Fan (52'' to 59'')

Item: FHF6050BZ
Finish: Bronze / Coffee
Online Availability: Available for immediate shipment
Select Finish:

List Price: $829.61

Price: $469.95 (Pricing is for Bronze / Coffee)



Details and Dimensions

Height 16-1/4"
Width / Diameter 54"
Number of Blades 5
Blade Span 54"
Blade Pitch 15°
Blade Color "Coffee (BZ & MH), Slate (DS)"
Blades Included Yes
Remote Control Included Yes
Air Flow 5784 CFM
Air Flow Efficiency 81 CFM / Watt
Electrical Usage 72 Watts
Fan Motor Size 188mm x 25mm
Fan Type Standard Mount
Suitable Installation Dry
Downrod Quantity 1
Downrod Length "(1) 6"""
Wire Length 80"
Voltage 120V
Weight 29 lbs