X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Fanimation Fans FFPS7880SN "Inlet" Large Fan (52'' to 59'')

Item: FFPS7880SN
Finish: Satin Nickel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 11-1/2"
Width / Diameter 52"
Canopy Size 7-2/5'' Diameter
Number of Blades 4
Blade Span 52"
Blade Pitch 14°
Reversible Blades Yes
Blade Color Cherry / Walnut
Blade Material Wood
Blades Included Yes
Remote Control Included Yes
Wall Control Included No
Switch Type Remote
Amperage .50 Amps
Air Flow 5102 CFM
Air Flow Efficiency 86 CFM / Watt
Revolutions Per Minute 170 RPM
Electrical Usage 59 Watts
Fan Motor Size 172mm x 14mm
Fan Motor Type AC
Fan Type Ceiling Hugger
Reverse Air Flow Yes
Number Of Speeds 3
Suitable Installation Dry
Light Kit Included
Number of Bulbs 1
Bulb Type CFL
Lamp Type GU24
Max. Wattage Per Bulb 18 W
Total Fixture Wattage 18 W
Bulb(s) Included Yes
Glass Type Opal Frosted
Shade Material Glass
Voltage 120V
Weight 19 lbs
Includes TR20WH Hand-Held Remote and Light Cap
Fan Installation Type Indoor
Additional Information Compatible With Fan Sync