X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Fanimation Fans FFPH210RS/FFPH81RS "Old Havana" Small (up to 38'') Ceiling Fan

Item: FFPH210RS/FFPH81RS
Finish: Rust
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 27"
Width / Diameter 19"
Number of Blades 3
Blade Span 19"
Blades Included Yes
Fan Type Standard Mount
Suitable Installation Dry
Downrod Quantity 1
Downrod Length (1) 6
Voltage 120V
Weight 17 lbs
Construction Stainless Steel
Features "Specialty Fan - you mount the fan any way you please! Ceiling, Wall, Floor, Table, etc."