Fanimation Fans FFP825OB/FG244 "Air Shadow" Medium (42'' to 50'') Ceiling Fan
| Item: | FFP825OB/FG244 |
| Finish: | Oil Rubbed Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $1,214.00
Details and Dimensions
| Height | 21" |
| Width / Diameter | 43" |
| Number of Blades | 4 |
| Blade Span | 43" |
| Blade Pitch | 15° |
| Blade Color | Cherry |
| Remote Control Included | Yes |
| Air Flow | 4514 CFM |
| Air Flow Efficiency | 95 CFM / Watt |
| Revolutions Per Minute | 243 RPM |
| Electrical Usage | 48 Watts |
| Fan Motor Size | 188mm x 18mm |
| Suitable Installation | Dry |
| Downrod Quantity | 1 |
| Downrod Length | (1) 6 |
| Wire Length | 80" |
| Light Kit | Included |
| Number of Bulbs | 5 |
| Bulb Type | B10 Candelabra |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 300 W |
| Bulb(s) Included | No |
| Glass Type | Aged Bronze Amber |
| Shade Material | Glass |
| Features | • Blades Retract When Turned Off |


