X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Fanimation Fans FFP820PW "Air Shadow" Medium (42'' to 51'') Ceiling Fan

Item: FFP820PW
Finish: Pewter

Price: Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Height 11-1/2"
Width / Diameter 43"
Number of Blades 5
Blade Span 43"
Blade Pitch 15°
Blade Color "Maple (CH), Cherry (PW)"
Blades Included Yes
Remote Control Included Yes
Air Flow 4514 CFM
Air Flow Efficiency 95 CFM / Watt
Electrical Usage 48 Watts
Fan Motor Size 188mm x 18mm
Fan Type Standard Mount
Suitable Installation Dry
Downrod Quantity 1
Downrod Length (1) 6
Wire Length 80"
Voltage 120V
Weight 20 lbs