X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Fanimation Fans FFP815FS "Air Shadow" Medium (42'' to 51'') Ceiling Fan

Item: FFP815FS
Finish: Oil Rubbed Bronze / Cherry / Beige Fabric

Price: Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Height 18"
Width / Diameter 43"
Number of Blades 5
Blade Span 43"
Blade Pitch 15°
Blade Color Cherry
Blades Included Yes
Remote Control Included Yes
Air Flow 4514 CFM
Air Flow Efficiency 95 CFM / Watt
Electrical Usage 48 Watts
Fan Motor Size 188mm x 18mm
Fan Type Standard Mount
Suitable Installation Dry
Downrod Quantity 1
Downrod Length (1) 6
Wire Length 80"
Light Kit Included
Number of Bulbs 5
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 300 W
Bulb(s) Included Yes
Voltage 120V
Weight 29 lbs