Back to Search Results
Ferguson.com Home
>
Ceiling Fans
>
Medium (42'' to 50'') Ceiling Fans
> Fanimation Fans
>
FFP8050SN
Fanimation Fans FFP8050SN "Quattro" Medium (42'' to 50'') Ceiling Fan
| Item: | FFP8050SN |
| Finish: | Satin Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $349.00
Details and Dimensions
| Height | 14-1/2" |
| Width / Diameter | 50" |
| Number of Blades | 4 |
| Blade Span | 50" |
| Blade Pitch | 14° |
| Blade Color | Cherry/Satin Nickel |
| Remote Control Included | Yes |
| Air Flow | 4295 CFM |
| Air Flow Efficiency | 93 CFM / Watt |
| Electrical Usage | 46 Watts |
| Suitable Installation | Dry |
| Downrod Quantity | 1 |
| Downrod Length | (1) 4-1/2" |
| Wire Length | 80" |
| Light Kit | Included |
| Number of Bulbs | 1 |
| Bulb Type | GU10 / MR16 Halogen |
| Max. Wattage Per Bulb | 50 W |
| Total Fixture Wattage | 50 W |
| Bulb(s) Included | Yes |
| Weight | 19 lbs |


