X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Fanimation Fans FFP8042OB "Cancun" Medium (42'' to 51'') Ceiling Fan

Item: FFP8042OB
Finish: Oil-Rubbed Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $300.01

Price: $169.95 (Pricing is for Oil-Rubbed Bronze)




Details and Dimensions

Height 13-3/5"
Width / Diameter 42"
Number of Blades 5
Blade Span 42"
Blade Pitch 14°
Blades Included Yes
Air Flow 3943 CFM
Air Flow Efficiency 84 CFM / Watt
Electrical Usage 47 Watts
Fan Motor Size 188mm x 25mm
Fan Type Standard Mount
Suitable Installation Damp
Downrod Quantity 1
Downrod Length (1) 4-1/2
Wire Length 80"
Voltage 120V
Weight 16 lbs
Eco-Friendly Energy Star
Origin China