X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Fanimation Fans FFP8026OB "Marea" Medium (42'' to 51'') Ceiling Fan

Item: FFP8026OB
Finish: Oil-Rubbed Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $1,014.98

Price: $574.96 (Pricing is for Oil-Rubbed Bronze)




Details and Dimensions

Height 12"
Width / Diameter 42"
Number of Blades 1
Blade Span 42"
Blade Pitch 25°
Blade Color Frosted
Blades Included Yes
Remote Control Included Yes
Switch Type Remote Control / Wall Control
Air Flow 3151 CFM
Air Flow Efficiency 67 CFM / Watt
Electrical Usage 47 Watts
Fan Motor Size 153mm x 25mm
Fan Type Standard Mount
Suitable Installation Dry
Downrod Quantity 1
Downrod Length (1) 12
Wire Length 80"
Voltage 120V
Weight 16 lbs
Origin China