X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Fanimation Fans FFP7910OB "Levon" Oversize Fan (60'' and Larger)

Item: FFP7910OB
Finish: Oil-Rubbed Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $829.61

Price: $432.36 (Pricing is for Oil-Rubbed Bronze)



Details and Dimensions

Height 15"
Width / Diameter 63"
Number of Blades 8
Blade Span 63"
Blade Pitch 14°
Blade Color "Walnut (OB), Black (BL), Cherry / Walnut (BN), Matte White (MW)"
Blades Included Yes
Air Flow 5605 CFM
Air Flow Efficiency 84 CFM / Watt
Electrical Usage 67 Watts
Fan Motor Size 188mm x 25mm
Fan Type Standard Mount
Reverse Air Flow Yes
Suitable Installation Dry
Downrod Quantity 1
Downrod Length (1) 6
Wire Length 80"
Voltage 120V
Weight 27 lbs
Eco-Friendly Energy Star