Fanimation Fans FFP7900MG "Torto" Large (52'' and Larger) Ceiling Fan
| Item: | FFP7900MG |
| Finish: | Metro Gray |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $699.00 (Pricing is for Metro Gray)
Details and Dimensions
| Height | 15" |
| Width / Diameter | 52" |
| Number of Blades | 3 |
| Blade Span | 52" |
| Blade Color | Metro Gray (MG), Oil Rubbed Bronze (OB) |
| Remote Control Included | Yes |
| Air Flow | 4400 CFM |
| Air Flow Efficiency | 76 CFM / Watt |
| Electrical Usage | 58 Watts |
| Fan Motor Size | 172mm x 20mm |
| Suitable Installation | Dry |
| Downrod Quantity | 1 |
| Downrod Length | (1) 6" |
| Wire Length | 80" |
| Light Kit | Included |
| Number of Bulbs | 2 |
| Bulb Type | Candelabra |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 120 W |
| Bulb(s) Included | Yes |
| Weight | 26 lbs |


