X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Fanimation Fans FFP7500MW "Windpointe" Medium (42'' to 51'') Ceiling Fan

Item: FFP7500MW
Finish: Matte White
Online Availability: Available for immediate shipment

List Price: $503.04

Price: $262.16



Details and Dimensions

Height 14-1/2"
Width / Diameter 44"
Blade Span 44"
Blade Pitch 18°
Blade Color Natural Palm Leaf
Blades Included Yes
Air Flow 2812 CFM
Air Flow Efficiency 67 CFM / Watt
Electrical Usage 42 Watts
Fan Motor Size 188mm x 25mm
Fan Type Standard Mount
Reverse Air Flow Yes
Number Of Speeds 3
Downrod Quantity 1
Downrod Length 6''
Wire Length 80"
Light Kit Not Included
Light Kit Adaptable Yes
Voltage 120V
Weight 25 lbs