Fanimation Fans FFP7500AB "Windpointe" Large (52'' and Larger) Ceiling Fan
| Item: | FFP7500AB |
| Finish: | Antique Brass |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $329.00 (Pricing is for Antique Brass)
Details and Dimensions
| Height | 14-1/2" |
| Width / Diameter | 52" |
| Number of Blades | 5 |
| Blade Span | 52" |
| Blade Pitch | 18° |
| Blade Color | Natural Palm (RS), Antique Bamboo (AB) |
| Blade Material | Narrow Oval |
| Remote Control Included | No |
| Air Flow | 2633 CFM |
| Air Flow Efficiency | 63 CFM / Watt |
| Electrical Usage | 42 Watts |
| Fan Motor Size | 188mm x 25mm |
| Suitable Installation | Dry |
| Downrod Quantity | 1 |
| Downrod Length | (1) 6 |
| Wire Length | 80" |
| Light Kit | Not Included |
| Weight | 25 lbs |
| Eco-Friendly | Energy Star |
| Product Specifications |


