Fanimation Fans FFP5620OB "Huxley" Large (52'' and Larger) Ceiling Fan
| Item: | FFP5620OB |
| Finish: | Oil Rubbed Bronze / Cherry |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $299.00 (Pricing is for Oil Rubbed Bronze / Cherry)
Details and Dimensions
| Height | 20-1/4" |
| Width / Diameter | 52" |
| Number of Blades | 5 |
| Blade Span | 52" |
| Blade Pitch | 14° |
| Blade Color | Cherry / Walnut |
| Remote Control Included | No |
| Air Flow | 5529 CFM |
| Air Flow Efficiency | 89 CFM / Watt |
| Electrical Usage | 62 Watts |
| Fan Motor Size | 188mm x 15mm |
| Suitable Installation | Dry |
| Downrod Quantity | 1 |
| Downrod Length | (1) 6 |
| Wire Length | 80" |
| Weight | 25 lbs |
| Eco-Friendly | Energy Star |
| Product Specifications |


