Fanimation Fans FFP5220OB "Andover" Large (52'' and Larger) Ceiling Fan
| Item: | FFP5220OB |
| Finish: | Oil Rubbed Bronze / Cherry |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $549.00 (Pricing is for Oil Rubbed Bronze / Cherry)
Details and Dimensions
| Height | 15" |
| Width / Diameter | 54" |
| Number of Blades | 5 |
| Blade Span | 54" |
| Blade Pitch | 14° |
| Blade Color | Cherry / Walnut |
| Remote Control Included | Yes |
| Air Flow | 5732 CFM |
| Air Flow Efficiency | 87 CFM / Watt |
| Electrical Usage | 66 Watts |
| Fan Motor Size | 188mm x 20mm |
| Suitable Installation | Dry |
| Downrod Quantity | 1 |
| Downrod Length | (1) 6" |
| Wire Length | 80" |
| Light Kit | Included |
| Number of Bulbs | 3 |
| Bulb Type | Candelabra |
| Max. Wattage Per Bulb | 40 W |
| Total Fixture Wattage | 120 W |
| Bulb(s) Included | Yes |
| Weight | 35 lbs |
| Product Specifications |


