Back to Search Results
Ferguson.com Home
>
Ceiling Fans
>
Small (up to 38'') Ceiling Fans
> Fanimation Fans
>
FFP4820PW
Fanimation Fans FFP4820PW "Cumulos" Small (up to 38'') Ceiling Fan
| Item: | FFP4820PW |
| Finish: | Pewter |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $999.00
Details and Dimensions
| Height | 8" |
| Width / Diameter | 30" |
| Number of Blades | 3 |
| Blade Span | 30" |
| Blade Color | Satin Nickel |
| Remote Control Included | Yes |
| Air Flow | 4400 CFM |
| Air Flow Efficiency | 76 CFM / Watt |
| Electrical Usage | 58 Watts |
| Fan Motor Size | 90mm x 25mm |
| Suitable Installation | Dry |
| Downrod Quantity | 1 |
| Downrod Length | (1) 6 |
| Wire Length | 80" |
| Light Kit | Included |
| Number of Bulbs | 6 |
| Bulb Type | MR 16 GU10 |
| Max. Wattage Per Bulb | 25 W |
| Total Fixture Wattage | 150 W |
| Bulb(s) Included | Yes |
| Weight | 24 lbs |


