Fanimation Fans FFP4640OB "Zonix" Large (52'' and Larger) Ceiling Fan
| Item: | FFP4640OB |
| Finish: | Oil-Rubbed Bronze / Cherry |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $319.00 (Pricing is for Oil-Rubbed Bronze / Cherry)
Details and Dimensions
| Height | 15-2/5" |
| Width / Diameter | 54" |
| Number of Blades | 3 |
| Blade Span | 54" |
| Blade Pitch | 14° |
| Blade Color | Cherry (OB), Satin Nickel (SN), White (WH) |
| Remote Control Included | No |
| Air Flow | 5077 CFM |
| Air Flow Efficiency | 96 CFM / Watt |
| Electrical Usage | 53 Watts |
| Fan Motor Size | 153mm x 18mm |
| Suitable Installation | Wet |
| Downrod Quantity | 1 |
| Downrod Length | (1) 6 |
| Wire Length | 80" |
| Weight | 15 lbs |
| Eco-Friendly | Energy Star |
| Origin | China |


