X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Fanimation Fans FFP4620OB "Zonix" Large Fan (52'' to 59'')

Item: FFP4620OB
Finish: Oil Rubbed Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $591.29

Price: $334.95 (Pricing is for Oil Rubbed Bronze)



Details and Dimensions

Height 15-1/2"
Width / Diameter 54"
Number of Blades 3
Blade Span 54"
Blade Pitch 14°
Reversible Blades Yes
Blade Color Cherry / Walnut (BN,OB,PN,SN), Black (BL)
Blades Included Yes
Wall Control Included Yes
Switch Type Wall Control
Amperage .48 Amps
Air Flow 4529 CFM
Air Flow Efficiency 83 CFM / Watt
Revolutions Per Minute 130 RPM
Electrical Usage 55 Watts
Fan Motor Size 153mm x 18mm
Fan Type Standard Mount
Reverse Air Flow Yes
Number Of Speeds 4
Suitable Installation Dry
Downrod Quantity 1
Downrod Length (1) 6
Wire Length 80"
Light Kit Not Included
Light Kit Adaptable Yes
Voltage 120V
Weight 16 lbs
Eco-Friendly Energy Star
Additional Information Can Be Used In Damp Locations Only With Composite Blades (Not Included)
Can Be Mounted On Slope Ceiling Up To 30