X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Fanimation Fans FFP1280AB/FFP10AB/FBMP1 "Brewmaster" Medium (42'' to 51'') Ceiling Fan

Item: FFP1280AB/FFP10AB/FBMP1
Finish: Antique Brass
Online Availability: Available for immediate shipment


Details and Dimensions

Height 17-1/2"
Width / Diameter 50"
Number of Blades 4
Blade Span 50"
Blade Pitch 20°
Blade Color Natural Palm Leaf
Blades Included Yes
Remote Control Included Yes
Switch Type C20 Hand-Held Remote
Fan Type Standard Mount
Suitable Installation Dry
Voltage 120V
Features Fixture NOT to be used in sound sensitive areas
Includes 30 feet of Neoprene belting; All necessary hardware for installation