X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Fanimation Fans FFP7964BN "Beckwith" Small (up to 38'') Ceiling Fan

Item: FFP7964BN
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:

List Price: $926.70

Price: $524.95 (Pricing is for Brushed Nickel)



Details and Dimensions

Height 15-8/9"
Width / Diameter 23-1/9"
Canopy Size 6-4/9
Blade Span 13"
Blade Pitch 20°
Blade Color "Aluminum (BN), Black (OB)"
Blades Included Yes
Remote Control Included Yes
Amperage 0.56 Amps
Air Flow 1738 CFM
Air Flow Efficiency 26 CFM / Watt
Revolutions Per Minute 1238 RPM
Electrical Usage 67 Watts
Fan Motor Size 82mm x 25mm
Fan Type Standard Mount
Reverse Air Flow Yes
Number Of Speeds 3
Suitable Installation Dry
Downrod Quantity 1
Downrod Length 4-1/2''
Light Kit Included
Number of Bulbs 4
Bulb Type Candelabra
Max. Wattage Per Bulb 43 W
Total Fixture Wattage 172 W
Bulb(s) Included Yes
Glass Type Opal White
Voltage 120V
Weight 28 lbs
Lamp Type E12