X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Fanimation Fans FBP200OB1 "Air Décor" Large Fan (52'' to 59'')

Item: FBP200OB1
Finish: Oil-Rubbed Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $176.43

Price: $91.95 (Pricing is for Oil-Rubbed Bronze)



Details and Dimensions

Height 13-1/5"
Width / Diameter 52"
Number of Blades 5
Blade Span 52"
Blade Pitch 12°
Reversible Blades Yes
Blades Included Yes
Switch Type Pull Chain
Air Flow 5897 CFM
Air Flow Efficiency 92 CFM / Watt
Electrical Usage 64 Watts
Fan Motor Size 153mm x 15mm
Fan Type Dual Mount
Number Of Speeds 3
Suitable Installation Dry
Downrod Length 4-1/2'' x 1''
Light Kit Not Included
Voltage 120V
Weight 16 lbs
Eco-Friendly Energy Star
Additional Information • Ceiling Can Slope Up To 30 Degrees
Energy Star Yes
Origin China