Eurofase E13671013 "Gemini" Picture Frame
| Item: | E13671013 |
| Finish: | Antique Rust / Copper / Silver |
Discontinued, please call.
Details and Dimensions
| Height | 11" |
| Width | 6-1/2" |
| Weight | 1 lb |
| Item: | E13671013 |
| Finish: | Antique Rust / Copper / Silver |
Discontinued, please call.
Details and Dimensions
| Height | 11" |
| Width | 6-1/2" |
| Weight | 1 lb |