X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Eurofase E13641016 "Laurel" Picture Frame

Item: E13641016
Finish: Pewter / Antique Bronze

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 11"
Width 8-1/4"
Weight 2 lbs