X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Eurofase E14588013 "Oxford" Pot Rack

Item: E14588013
Finish: Bronze

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 24"
Width 24"
Weight 19 lbs
Bulb Type Incandescent / Candelabra / E12
Max. Wattage Per Bulb 60 W
Number of Bulbs 6