X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Eurofase E13653019 "Prestige" Picture Frame

Item: E13653019
Finish: Tortoise Gold

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 11"
Width 8-3/4"
Weight 2 lbs