Eurofase E13651015 "Prestige" Decorative Object
| Item: | E13651015 |
| Finish: | Tortoise Gold |
Discontinued, please call.
Details and Dimensions
| Height | 8-3/4" |
| Width | 8-1/2" |
| Weight | 4 lbs |
| Item: | E13651015 |
| Finish: | Tortoise Gold |
Discontinued, please call.
Details and Dimensions
| Height | 8-3/4" |
| Width | 8-1/2" |
| Weight | 4 lbs |