Eurofase E13648015 "Prestige" Candle Holder
| Item: | E13648015 |
| Finish: | Tortoise Gold |
Discontinued, please call.
Details and Dimensions
| Height | 12-1/4" |
| Width | 4-1/2" |
| Weight | 2 lbs |
| Item: | E13648015 |
| Finish: | Tortoise Gold |
Discontinued, please call.
Details and Dimensions
| Height | 12-1/4" |
| Width | 4-1/2" |
| Weight | 2 lbs |