Eurofase E13646011 "Prestige" Candle Holder
| Item: | E13646011 |
| Finish: | Tortoise Gold |
Discontinued, please call.
Details and Dimensions
| Height | 8-3/4" |
| Width | 4-1/2" |
| Weight | 1 lb |
| Item: | E13646011 |
| Finish: | Tortoise Gold |
Discontinued, please call.
Details and Dimensions
| Height | 8-3/4" |
| Width | 4-1/2" |
| Weight | 1 lb |