Eurofase E13640019 "Laurel" Decorative Object
| Item: | E13640019 |
| Finish: | Pewter / Antique Bronze |
Discontinued, please call.
Details and Dimensions
| Height | 7" |
| Width | 7-1/2" |
| Weight | 3 lbs |
| Item: | E13640019 |
| Finish: | Pewter / Antique Bronze |
Discontinued, please call.
Details and Dimensions
| Height | 7" |
| Width | 7-1/2" |
| Weight | 3 lbs |