Eurofase E13637019 "Laurel" Candle Holder
| Item: | E13637019 |
| Finish: | Pewter / Antique Bronze |
Discontinued, please call.
Details and Dimensions
| Height | 11-3/8" |
| Width | 5" |
| Weight | 2 lbs |
| Item: | E13637019 |
| Finish: | Pewter / Antique Bronze |
Discontinued, please call.
Details and Dimensions
| Height | 11-3/8" |
| Width | 5" |
| Weight | 2 lbs |