X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Ellington Fans CWC42BNK5C3F "Wyman" Medium (42'' to 51'') Ceiling Fan

Item: CWC42BNK5C3F
Finish: Brushed Nickel
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Width / Diameter 42"
Number of Blades 5
Blade Span 42"
Blade Pitch 11°
Reversible Blades Yes
Blade Color "Ash/Walnut (BNK), Classical Walnut/Walnut (ORB), White/Whitewash (WW)"
Blades Included Yes
Amperage 0.37 Amps
Fan Motor Size 153mm x 10mm
Fan Type Standard Mount
Light Kit Included
Number of Bulbs 3
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Frosted Pleated
Shade Material Glass
Voltage 120V