Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Ellington Fans CWC42BNK5C1 "Wyman" Medium (42'' to 51'') Ceiling Fan

Item: CWC42BNK5C1
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:

List Price: $153.00

Price: $91.80 (Pricing is for Brushed Nickel)

Details and Dimensions

Width / Diameter 42"
Number of Blades 5
Blade Span 42"
Blade Pitch 11°
Reversible Blades Yes
Blades Included Yes
Amperage 0.37 Amps
Fan Motor Size 153mm x 10mm
Fan Type Ceiling Hugger
Light Kit Included
Number of Bulbs 2
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type White Frost
Shade Material Glass
Voltage 120V