Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Ellington Fans CWC42BNK5 "Wyman" Medium (42'' to 51'') Ceiling Fan

Item: CWC42BNK5
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $138.00

Price: $82.80 (Pricing is for Brushed Nickel)

Details and Dimensions

Width / Diameter 42"
Number of Blades 5
Blade Span 42"
Blade Pitch 11°
Reversible Blades Yes
Blade Color "Ash/Walnut (BNK), Classical Walnut/Walnut (ORB), White/Whitewash (WW)"
Blades Included Yes
Amperage 0.37 Amps
Fan Motor Size 153mm x 10mm
Fan Type Ceiling Hugger
Light Kit Adaptable Yes
Voltage 120V