Ellington Fans CVO30WW6 "Vortex" Small (up to 38'') Ceiling Fan
| Item: | CVO30WW6 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $77.40
Details and Dimensions
| Height | 12-1/2" |
| Width / Diameter | 30" |
| Number of Blades | 6 |
| Blade Span | 30" |
| Blade Pitch | 18° |
| Reversible Blades | Yes |
| Blade Color | White/Whitewash |
| Blade Material | Medium Density Fiberboard |
| Remote Control Included | No |
| Wall Control Included | No |
| Fan Motor Size | 153mm x 10mm |
| Number Of Speeds | 3 |
| Suitable Installation | Dry |
| Downrod Quantity | 1 |
| Downrod Length | 4'' |
| Light Kit | Not Included |
| Light Kit Adaptable | Yes |
| Weight | 10 lbs |
| Features | • Remote Adaptable |


