Ellington Fans CUPT52ABZ5 "Uptown" Large (52'' and Larger) Ceiling Fan
| Item: | CUPT52ABZ5 |
| Finish: | Aged Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $99.00 (Pricing is for Aged Bronze)
Details and Dimensions
| Height | 19" |
| Width / Diameter | 52" |
| Number of Blades | 5 |
| Blade Span | 56" |
| Blade Pitch | 14° |
| Reversible Blades | No |
| Blade Color | Teak/Walnut (BNK), Dark Oak/Mahogany (ABZ), Walnut/Cherry (AVG), White (MWW) |
| Blade Material | Medium Density Fiberboard |
| Remote Control Included | No |
| Wall Control Included | No |
| Air Flow | 5224 CFM |
| Air Flow Efficiency | 88 CFM / Watt |
| Electrical Usage | 59 Watts |
| Fan Motor Size | 153mm x 15mm |
| Number Of Speeds | 3 |
| Suitable Installation | Dry |
| Light Kit Adaptable | Yes |
| Weight | 13 lbs |
| Features | • Remote Control Adaptable |
| Length | 52" |


