X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Ellington Fans CMXW36ABZ5 "Maxwell" Small (up to 38'') Ceiling Fan

Item: CMXW36ABZ5
Finish: Aged Bronze
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Width / Diameter 36"
Number of Blades 5
Blade Span 36"
Blade Pitch 13°
Reversible Blades Yes
Blades Included Yes
Amperage 0.5 Amps
Air Flow 7352 CFM
Air Flow Efficiency 83.9 CFM / Watt
Electrical Usage 88 Watts
Fan Motor Size 153mm x 10mm
Fan Type Dual Mount
Downrod Quantity 1
Downrod Length 6''
Light Kit Not Included
Light Kit Adaptable Yes
Voltage 120V
Features Tri-Mount Option