X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Ellington Fans CFARII13ABZ3RW "Faraday II" Large Fan (52'' to 59'')

Item: CFARII13ABZ3RW
Finish: Aged Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $1,197.00

Price: $736.20 (Pricing is for Aged Bronze)



Details and Dimensions

Height 19"
Width / Diameter 50-1/2"
Number of Blades 6
Blade Pitch 20°
Blade Color Dark Cherry
Blade Material Aluminum
Blades Included Yes
Remote Control Included Yes
Wall Control Included Yes
Fan Type Standard Mount
Suitable Installation Wet
Voltage 120V
Weight 25 lbs
Outdoor Fans Yes