Back to Search Results
Ferguson.com Home
>
Ceiling Fans
>
Small (up to 38'') Ceiling Fans
> Ellington Fans
>
CFAR14ABZ3W
Ellington Fans CFAR14ABZ3W "Faraday" Small (up to 38") Outdoor Ceiling Fan
| Item: | CFAR14ABZ3W |
| Finish: | Aged Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $358.20 (Pricing is for Aged Bronze)
Details and Dimensions
| Width | 14" |
| Features | • Wall Mounted |
| Includes | Built in 3 Speed Wall Control |
| Number of Blades | 3 |
| Blade Material | Aluminum |
| Blade Color | Antique Bronze |
| Blade Pitch | 20° |
| Reversible Blades | No |
| Wall Control Included | Yes |
| Remote Control Included | No |
| Weight | 17 lbs |
| Suitable Installation | Wet |
| Outdoor Fans | Yes |


