X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Ellington Fans CEPLD56ABZ5CWRI "Palladian" Large Fan (52'' to 59'')

Item: CEPLD56ABZ5CWRI
Finish: Aged Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 23-1/4"
Width / Diameter 56"
Number of Blades 5
Blade Span 56"
Blade Pitch 13°
Blade Color Dark Oak / Mahogany
Blade Material Plywood
Blades Included Yes
Wall Control Included Yes
Air Flow 6180.85 CFM
Air Flow Efficiency 82.84 CFM / Watt
Electrical Usage 75 Watts
Fan Motor Size 172mm x 20mm
Fan Type Standard Mount
Number Of Speeds 3
Suitable Installation Dry
Downrod Quantity 1
Downrod Length 6''
Light Kit Included
Number of Bulbs 8
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 300 W
Bulb(s) Included Yes
Glass Type Teastain
Voltage 120V
Weight 42 lbs
Includes Wall Control WCR2 With Up / Down Light Switch
Lamp Type "(4) 15W Candelabra, (4) 60W Candelabra"