X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Ellington Fans CELAV44BP4LK "Laval" Medium (42'' to 51'') Ceiling Fan

Item: CELAV44BP4LK
Finish: Brushed Pewter
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 14"
Width / Diameter 44"
Number of Blades 4
Blade Span 44"
Blade Pitch 14°
Blade Material Plywood
Blades Included Yes
Air Flow 4546 CFM
Air Flow Efficiency 80 CFM / Watt
Electrical Usage 57 Watts
Fan Motor Size 153mm x 15mm
Fan Type Dual Mount
Number Of Speeds 3
Suitable Installation Dry
Light Kit Included
Number of Bulbs 1
Bulb Type Halogen
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Bulb(s) Included Yes
Glass Type Opal Frost
Voltage 120V
Weight 17 lbs
Features Remote Control Adaptable
Tri-Mount Option