X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Ellington Fans CEDL60DMI5CRW "Deer Lodge" Oversize Fan (60'' and Larger)

Item: CEDL60DMI5CRW
Finish: Dark Mahogany / Iron
Online Availability: Please call for availability.

List Price: $837.00

Price: $516.60



Details and Dimensions

Height 22-1/2"
Width / Diameter 60"
Number of Blades 5
Blade Span 60"
Blade Pitch 14°
Blade Color Mahogany / Pine
Blade Material Plywood
Blades Included Yes
Remote Control Included Yes
Wall Control Included Yes
Fan Motor Size 188mm x 25mm
Fan Type Dual Mount
Number Of Speeds 3
Suitable Installation Dry
Downrod Quantity 1
Downrod Length 6''
Light Kit Included
Number of Bulbs 7
Bulb Type Candelabra
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 180 W
Bulb(s) Included Yes
Glass Type Teastain
Voltage 120V
Weight 38 lbs